Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Coverall, Cuff Open, Orange, L
Mfr # 605-OS-L
Zoro # G6622277
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Fits Waist Size 38-40
- Inseam 32 in
- Fits Chest Size 44-46
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-OS-L
- Zoro # G6622277
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Waist Size | 38-40 |
Fits Chest Size | 44-46 |
Sleeve Length | 33 3/4 in |
Tag Size | 40 x 32 |
Maximum Waist Size | 40 in |
Minimum Chest Size | 44 in |
Minimum Waist Size | 38 in |
Maximum Chest Size | 46 in |
Size (Max. Waist x Max. Chest) | L ( 40 in x 46 in ) |
Details
Item | Coverall |
Inseam | 32 in |
Color | Orange |
Material | Cotton |
Closure Type | Snap |
Flame-Retardant Material | Flame-Retardant Treated Cotton |
Fabric Weight | 9 oz |
Number of Pockets | 5 |
Tested in Accordance With | ASTM D6413-2008 |
Cuff Style | Hemmed |
Insulated for Cold Conditions | No |
Fabric Wt | Heavyweight |
Garment Material Trade Name | Cotton |
Description
Closure Type Snap, Color Orange, Fabric Weight 9 oz, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 46 in, Maximum Waist Size 40 in, Minimum Chest Size 44 in, Minimum Waist Size 38 in, Size L, Sleeve Length 33 3/4 in, Tag Size 40 x 32, Total Number of Pockets 5
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Magnetic Roll, 3in (MX-300)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A1, PR (21-1818B/8M)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, M (8102)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-USN-XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-USN-2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-IND-N- XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-USN-L)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-USN-3XL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 46)
- Chicago Protective Apparel Workwear and Protective Clothing