Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Coverall, Cuff Open, Orange, 2XL
Mfr # 605-OS-2XL
Zoro # G6618101
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X-Large
- Fits Waist Size 46-48
- Inseam 32 in
- Fits Chest Size 52-54
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-OS-2XL
- Zoro # G6618101
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2X-Large |
Fits Waist Size | 46-48 |
Fits Chest Size | 52-54 |
Sleeve Length | 35 1/4 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Maximum Waist Size | 48 in |
Minimum Waist Size | 46 in |
Tag Size | 48 x 32 |
Size (Max. Waist x Max. Chest) | 2X ( 48 in x 54 in ) |
Details
Item | Coverall |
Inseam | 32 in |
Color | Orange |
Material | Cotton |
Flame-Retardant Material | Flame-Retardant Treated Cotton |
Closure Type | Snap |
Fabric Weight | 9 oz |
Number of Pockets | 5 |
Tested in Accordance With | ASTM D6413-2008 |
Cuff Style | Hemmed |
Insulated for Cold Conditions | No |
Fabric Wt | Heavyweight |
Garment Material Trade Name | Cotton |
Description
Closure Type Snap, Color Orange, Fabric Weight 9 oz, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 54 in, Maximum Waist Size 48 in, Minimum Chest Size 52 in, Minimum Waist Size 46 in, Size 2X-Large, Sleeve Length 35 1/4 in, Tag Size 48 x 32, Total Number of Pockets 5
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, L, Nomex(R)/Kevlar(R) (1113317)
- HONEYWELL NORTH Hood, S, Red (968005)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Elevator Equipment Room Authorized, Portrait (OS-DS-D-57-V-2244)
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474K97 (474K97)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-IND-N- XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-IND-N- L)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-IND-N- 2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall, 12 Cal, 2XL, Tall, 34" (SW-605-12-2XT)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 5XL (605-IND-N- 5XL)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, XL (605-GR-XL)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Tall (101017-410 44 TLL)
- Chicago Protective Apparel Flame Resistant & Arc Flash Overalls & Coveralls