Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Coverall, Cuff Open, Green, XL
Mfr # 605-GR-XL
Zoro # G6544802
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 42-44
- Size XL
- Inseam 32 in
- Fits Chest Size 48-50
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-GR-XL
- Zoro # G6544802
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 42-44 |
Size | XL |
Fits Chest Size | 48-50 |
Sleeve Length | 34 1/2 in |
Minimum Waist Size | 42 in |
Minimum Chest Size | 48 in |
Tag Size | 44 x 32 |
Maximum Chest Size | 50 in |
Maximum Waist Size | 44 in |
Size (Max. Waist x Max. Chest) | XL ( 44 in x 50 in ) |
Details
Item | Coverall |
Inseam | 32 in |
Color | Green |
Material | Cotton |
Flame-Retardant Material | Flame-Retardant Treated Cotton |
Closure Type | Snap |
Fabric Weight | 9 oz |
Number of Pockets | 5 |
Cuff Style | Hemmed |
Tested in Accordance With | ASTM D6413-2008 |
Insulated for Cold Conditions | No |
Fabric Wt | Heavyweight |
Garment Material Trade Name | Cotton |
Description
Closure Type Snap, Color Green, Fabric Weight 9 oz, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 50 in, Maximum Waist Size 44 in, Minimum Chest Size 48 in, Minimum Waist Size 42 in, Size XL, Sleeve Length 34 1/2 in, Tag Size 44 x 32, Total Number of Pockets 5
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain Link, Black, 2" Size, Plastic (50703-10)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- RED KAP Solid Team Jacket (JT38CH RG XXL)
- AVENGER SAFETY FOOTWEAR Size 6 WEDGE CN PR, WOMENS PR (A7551-6M)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-IND-N- 3XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 5XL (605-IND-N- 5XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 4XL (605-IND-N- 4XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-IND-N- XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, S (605-IND-N- S)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-M)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing