Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Chicago Protective Apparel
Coverall, Cuff Open, Green, M
Mfr # 605-GR-M
Zoro # G6543658
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fits Waist Size 34-36
- Inseam 32 in
- Fits Chest Size 40-42
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 605-GR-M
- Zoro # G6543658
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Fits Waist Size | 34-36 |
Fits Chest Size | 40-42 |
Sleeve Length | 33 3/4 in |
Maximum Chest Size | 42 in |
Maximum Waist Size | 36 in |
Minimum Chest Size | 40 in |
Minimum Waist Size | 34 in |
Tag Size | 36 x 32 |
Size (Max. Waist x Max. Chest) | M ( 36 in x 42 in ) |
Details
Item | Coverall |
Inseam | 32 in |
Color | Green |
Material | Cotton |
Closure Type | Snap |
Flame-Retardant Material | Flame-Retardant Treated Cotton |
Fabric Weight | 9 oz |
Number of Pockets | 5 |
Cuff Style | Hemmed |
Tested in Accordance With | ASTM D6413-2008 |
Insulated for Cold Conditions | No |
Fabric Wt | Heavyweight |
Garment Material Trade Name | Cotton |
Description
Closure Type Snap, Color Green, Fabric Weight 9 oz, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 42 in, Maximum Waist Size 36 in, Minimum Chest Size 40 in, Minimum Waist Size 34 in, Size M, Sleeve Length 33 3/4 in, Tag Size 36 x 32, Total Number of Pockets 5
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Outdoor, Glass, 18" (NO18)
- BERNE Bib, Overall, Orig, Washed, Insulated, S, Reg (B377)
- 3M N95 Disposable Respirator, 8210, Filter Class/N95 (51138-46457)
- TINGLEY Pant, Breathable Waterproof, XL, Black (P27113)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-IND-N- 3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall, 12 Cal, 2XL, Tall, 34" (SW-605-12-2XT)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-IND-N- 2XL)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, XL (605-GR-XL)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-IND-N- XL)
- MCR SAFETY Flame-Resistant Coverall, 58 Size (SBC201158)
- Chicago Protective Apparel Flame Resistant & Arc Flash Overalls & Coveralls