Shop All Flame Resistant & Arc Flash Jackets & Coats
Chicago Protective Apparel
Carbon X Coat 40" FR
Mfr # 601-CX11-XL
Zoro # G312473025
Free Shipping & Returns
Not eligible for select promotions
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # 601-CX11-XL
- Zoro # G312473025
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Details
Promotion Restriction | Not eligible for promotion |
Item | N |
Description
Carbon X Coat 40" FR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M H700RS4 Replacement 4Point Ratchet Hard Hat Suspension for H700 Series Hard Hats (10078371642119)
- NMC Lockout Tagout Center (LOTO3)
- TENACTIV TENACTIV GLOVE. FOAM NITRILE PALM, PR (S13TAXFN-11)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SK-XL111)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, L, Fits Chest 44" (600-GR-L)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, L, Fits Chest 44" (600-OS-L)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, 2XL, Fits Chest 52" (600-OS-2XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 3XL, Fits Chest 56" (600-GR-3XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, M, Fits Chest 40" (600-OS-M)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, M, Fits Chest 40" (600-GR-M)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, XL (WC 16750)
- Chicago Protective Apparel Flame Resistant & Arc Flash Jackets & Coats