Shop All Flame Resistant & Arc Flash Jackets & Coats
Chicago Protective Apparel
Carbon X Coat 40" FR
Mfr # 601-CX11-S
Zoro # G612473053
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # 601-CX11-S
- Zoro # G612473053
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Details
Promotion Restriction | Not eligible for promotion |
Item | N |
Description
Carbon X Coat 40" FR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Roof Leak Diverter, Clear, 10.51 lb. (TLS464-CL)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 6A232 (6A232)
- 3M DBI-SALA Derrick Belt, Tongue Buckle Connection, L (1003221)
- BRADY Lockout Hasp, 6 Lock, Red (105718)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, M, Fits Chest 40" (600-OS-M)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, XL, Fits Chest 48" (600-GR-XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, 2XL, Fits Chest 52" (600-OS-2XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 2XL, Fits Chest 52" (600-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, 3XL, Fits Chest 56" (600-OS-3XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, M, Fits Chest 40" (600-GR-M)
- STEINER Weldlite Welding Jacket, 45", Green, 3XL (1036-3X)
- Chicago Protective Apparel Flame Resistant & Arc Flash Jackets & Coats