Shop All Flame Resistant & Arc Flash Jackets & Coats
Chicago Protective Apparel
Carbon X Coat 40" FR
Mfr # 601-CX11-5XL
Zoro # G512473047
Free Shipping & Returns
Not eligible for select promotions
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # 601-CX11-5XL
- Zoro # G512473047
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Details
Promotion Restriction | Not eligible for promotion |
Item | N |
Description
Carbon X Coat 40" FR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3XL Class 2 High Visibility Vest, Orange (1YAL7)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - M (48-73-8941B)
- BRADY Document Holder, Plastic, 9 3/4 in W (151736)
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 3XL, Fits Chest 56" (600-GR-3XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 2XL, Fits Chest 52" (600-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, XL, Fits Chest 48" (600-GR-XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, 3XL, Fits Chest 56" (600-OS-3XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, 2XL, Fits Chest 52" (600-OS-2XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, L, Fits Chest 44" (600-GR-L)
- ARIAT FR Insulated Canvas Jacket, Navy, 2XL (10032956)
- Chicago Protective Apparel Flame Resistant & Arc Flash Jackets & Coats