Shop All Flame Resistant & Arc Flash Jackets & Coats
Chicago Protective Apparel
Carbon X Coat 40" FR
Mfr # 601-CX11-3XL
Zoro # G612473046
Free Shipping & Returns
Not eligible for select promotions
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # 601-CX11-3XL
- Zoro # G612473046
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Details
Promotion Restriction | Not eligible for promotion |
Item | N |
Description
Carbon X Coat 40" FR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Mechanics Gloves, 2XL, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901XXL)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Use Spotter For Backing Sign With Symbol, Landscape (OS-NS-P-710-L-18813)
- HONEYWELL MILLER AirCore, Harness, Tongue Buckle, Green (AC-TB/UGN)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, S (65120503S)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, L, Fits Chest 44" (600-GR-L)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, 3XL, Fits Chest 56" (600-OS-3XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, L, Fits Chest 44" (600-OS-L)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 2XL, Fits Chest 52" (600-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, 2XL, Fits Chest 52" (600-OS-2XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 3XL, Fits Chest 56" (600-GR-3XL)
- VIKING Viking FR Insulated 50C 300D Parka, L (3957FRJ-L)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing