Shop All Flame Resistant & Arc Flash Jackets & Coats
Chicago Protective Apparel
Carbon X Coat 40" FR
Mfr # 601-CX11-2XL
Zoro # G612473015
Free Shipping & Returns
Not eligible for select promotions
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # 601-CX11-2XL
- Zoro # G612473015
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Details
Promotion Restriction | Not eligible for promotion |
Item | N |
Description
Carbon X Coat 40" FR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Butcher Coat, White, Snaps, K86, XL (83256)
- LYLE Blind Corner Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1387-HI_12x18 (T1-1387-HI_12x18)
- BRADY Label, 1 1/2 in W, White (M7-29-423)
- HONEYWELL SERVUS Mid-Calf, Sz 13, 12" H, Brown, Stl, PR (22148/13)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, XL, Fits Chest 48" (600-GR-XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, 3XL, Fits Chest 56" (600-OS-3XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 2XL, Fits Chest 52" (600-GR-2XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, M, Fits Chest 40" (600-GR-M)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, L, Fits Chest 44" (600-OS-L)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 3XL, Fits Chest 56" (600-GR-3XL)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, L (1250-L)
- Chicago Protective Apparel Flame Resistant & Arc Flash Jackets & Coats