Shop All Cut-Resistant Sleeves
Chicago Protective Apparel
Cane Mesh Sleeve, Nylon, 9", Black, M, PR
Mfr # 692-9-B-M
Zoro # G8457751
product price: $18.15
/pr
Sold in multiples of 4 for $72.60
$72.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 692-9-B-M
- Zoro # G8457751
- UPC # 810881023513
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | M |
Details
Item | Cane Mesh Sleeve,Nylon,9",Black,M,PR |
Description
Cane Mesh Sleeve,Nylon,9 In.,Black,M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Green Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1226)
- MCR SAFETY Knit Gloves, M, knit Cuff, Beige, PK12 (9018CM)
- NMC Asbestos Cancer And Lung Disease Hazard, D95RB (D95RB)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, M, 8" L, PR (MPT-55-009)
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KC)
- ANSELL Cut Resistant Sleeve, 14 in., Yellow (70-118)
- LIFT SAFETY LIFT FIBERWIRE A5 SHORTY SLEEVE (SFY-19Y)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 22 in Length (9379)
- PIP Cut-Resistant Sleeve, Universal Sz, Black (MSBKK-18T)
- W.E. CHAPPS Arm Chapp, Regular, 14 W x 10 In. L, Dk Grn (ACR09)
- MILWAUKEE TOOL 16 in. Level 5 Cut Resistant Protective Sleeves (48-73-9050)
- Chicago Protective Apparel Abrasion & Cut Resistant Clothing