Shop All Cut-Resistant Sleeves
Chicago Protective Apparel
Cane Mesh Sleeve, Nylon, 9", Black, L, PR
Mfr # 692-9-B-L
Zoro # G8457745
product price: $12.49
/pr
Sold in multiples of 4 for $49.96
$49.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # 692-9-B-L
- Zoro # G8457745
- UPC # 810881023438
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Details
Item | Cut-Resistant Sleeves |
Description
Cut-Resistant Sleeves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X10BK)
- NMC No Trucks Sign, TM134J (TM134J)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0024YB)
- DUNLOP Knee Boots, Size 10, 16" H, Black, Plain, PR (8968000)
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, XL, PR (KGC1T18/XL)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 24 in L, Yellow, Large (3BC99)
- MAGID Cotton Sleeve Cut Level 1 (20TUB)
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KCT)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Orange, 18 in Length (9178O)
- SHOWA Cut Resistant Sleeve, M, 10 In. L (S8115M-10)
- MAGID CutMaster Para-Aramid Extra Wide Sleeve with Thumb Slot - Cut Level 4 (KEV18WTS1)
- Chicago Protective Apparel Abrasion & Cut Resistant Clothing