Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Protection Clothing Kit, S
Mfr # AG12-CV-S-NG
Zoro # G5127223
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Arc Flash PPE Category 2
- ATPV Rating 12 cal/sq cm
- Inseam 32 in
- Material Cotton, Nylon Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-CV-S-NG
- Zoro # G5127223
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Fits Chest Size | 36 in to 38 in |
Fits Waist Size | 30 in to 32 in |
Maximum Chest Size | 38 in |
Tag Size | 32 x 32 |
Maximum Waist Size | 32 in |
Minimum Waist Size | 30 in |
Minimum Chest Size | 36 in |
Description
Arc Flash Clothing Kit, Blue, Size S, Fits Chest Size 36 in to 38 in, Fits Waist Size 30 in to 32 in, Inseam 32 in, Material Cotton, Nylon Blend, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 70E, Includes Coveralls, Ear Plugs, Face Shield, Gear Bag, Hard Cap, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, M/L (H312002)
- BDG Mechanics Gloves, M ( 8 ), Black/Orange (20-1-10690-M)
- NMC Electrical Marker, 120/208 Volts, Pk25 (JL2037O)
- LITHONIA LIGHTING Ext Sgn, Alum, White, 13 7/8in, 2W (LV S W 1 R 120/277)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGXL-WB)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits