Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Protection Clothing Kit, 4XL
Mfr # AG12-CV-4XL-NG
Zoro # G5127418
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Arc Flash PPE Category 2
- ATPV Rating 12 cal/sq cm
- Inseam 32 in
- Material Cotton, Nylon Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-CV-4XL-NG
- Zoro # G5127418
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Fits Waist Size | 54 in to 56 in |
Minimum Waist Size | 54 in |
Tag Size | 56 x 32 |
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Maximum Waist Size | 56 in |
Description
Arc Flash Clothing Kit, Blue, Size 4XL, Fits Chest Size 60 in to 62 in, Fits Waist Size 54 in to 56 in, Inseam 32 in, Material Cotton, Nylon Blend, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 70E, Includes Coveralls, Ear Plugs, Face Shield, Gear Bag, Hard Cap, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 8W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 8W)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-WBIB-Y4X)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (381M-07)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-20)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits