Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, XL
Mfr # AG32-JP-XL-9.5
Zoro # G809754200
product price: $1,346.99
/ea
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Headwear Included Hard Hat, Safety Glasses, Standard Hood
- Glove Size 9.5
- Minimum Chest Size 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-XL-9.5
- Zoro # G809754200
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Glove Size | 9.5 |
Minimum Chest Size | 48 |
Maximum Chest Size | 44 |
Maximum Waist Size | 50 |
Minimum Waist Size | 42 in |
Tag Size | XL |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Gloves | Yes |
ATPV Rating | 32 cal/sq cm |
Includes Safety Glasses | Yes |
Includes Carrying Bag | Yes |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Includes Glove Protectors | No |
Garment Material Trade Name | Ultrasoft |
Clothing Included | Jacket, Pants |
Arc Flash PPE Category | 3 |
Includes Face Shield | Yes |
Includes Hood | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Visor Visibility Type | True Color |
Description
Arc Flash Jacket and Pant Kit, Navy, Size XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR TIG Welding Glove-Cowhide leather palm gives durability. Protects against burns and medium heat, M (WTIG-03-M)
- TINGLEY RUBBER Tingley® S61317 Tuff-Enuff„¢ 3 Pc Suit, Gold, Detachable Hood, Large (S61317.LG)
- MCR SAFETY SensaTouch, Latex Disposable Gloves, 11 mil Palm, Latex, Powder-Free, M, 50 PK, Blue (5049M)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR24D)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG3X-WB)
- Chicago Protective Apparel Workwear and Protective Clothing