Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, XL
Mfr # AG32-JP-XL-9
Zoro # G609754158
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Hood/Face Shield Maximum Arc Flash Protection 32 cal/sq cm
- Glove Size 9
- Clothing Included Jacket, Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-XL-9
- Zoro # G609754158
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Glove Size | 9 |
Tag Size | XL |
Minimum Waist Size | 42 in |
Minimum Chest Size | 48 |
Maximum Chest Size | 44 |
Maximum Waist Size | 50 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Clothing Included | Jacket, Pants |
Includes Carrying Bag | Yes |
ATPV Rating | 32 cal/sq cm |
Visor Visibility Type | True Color |
Includes Gloves | Yes |
Includes Safety Glasses | Yes |
Includes Glove Protectors | No |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Garment Material Trade Name | Ultrasoft |
Includes Hood | Yes |
Includes Face Shield | Yes |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Arc Flash PPE Category | 3 |
Description
Arc Flash Jacket and Pant Kit, Navy, Size XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 9.5 Men's Wellington Boot Composite Work Boot, Light Brown (GB00243)
- MACURCO Fixed Gas Detector, O2,900 sq. ft. (OX-6)
- NEVS Dymo Prescription Label 2-3/4" x 2-1/8" White (LA-DYM-1012)
- ZORO SELECT Speed Bump Endcap, Rubber, 9" L, Black (29NH36)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- SALISBURY Arc Flash Clothing Kits (SK40RGL)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits