Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, XL
Mfr # AG20-JP-XL-8.5
Zoro # G609754202
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Standards ASTM 1506, PPE2" ATPV 20cal/cm2
- Includes Hood Yes
- Includes Face Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-XL-8.5
- Zoro # G609754202
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Maximum Waist Size | 50 |
Minimum Chest Size | 48 |
Tag Size | XL |
Maximum Chest Size | 44 |
Minimum Waist Size | 42 in |
Glove Size | 8.5 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Hood | Yes |
Includes Face Shield | Yes |
Includes Carrying Bag | Yes |
Includes Safety Glasses | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Visor Visibility Type | True Color |
Includes Glove Protectors | No |
Garment Material Trade Name | Ultrasoft |
Arc Flash PPE Category | 3 |
Includes Gloves | Yes |
ATPV Rating | 20 cal/sq cm |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Clothing Included | Jacket, Pants |
Description
Arc Flash Jacket and Pant Kit, Navy, Size XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Agitator Series, Anti-Fog, Anti-Static, Anti-Scratch, Black Half-Frame, Clear Lens (23Y618)
- POLYCO Die Cut Apron, Blue, 45 In. L, PK50 (46420)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Large (Size 9), 100 Pack (2XMA8)
- ISA Overshoes, XL, Yllw, Resists Bioburden, PK50 (SYBF401X)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- Chicago Protective Apparel Workwear and Protective Clothing