Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, XL
Mfr # AG20-JP-XL-10
Zoro # G209753933
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Standards ASTM 1506, PPE2" ATPV 20cal/cm2
- Includes Carrying Bag Yes
- Includes Gloves Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-XL-10
- Zoro # G209753933
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Minimum Waist Size | 42 in |
Maximum Chest Size | 44 |
Minimum Chest Size | 48 |
Maximum Waist Size | 50 |
Glove Size | 10 |
Tag Size | XL |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Carrying Bag | Yes |
Includes Gloves | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Visor Visibility Type | True Color |
Includes Hood | Yes |
ATPV Rating | 20 cal/sq cm |
Clothing Included | Jacket, Pants |
Includes Face Shield | Yes |
Arc Flash PPE Category | 3 |
Includes Safety Glasses | Yes |
Includes Glove Protectors | No |
Garment Material Trade Name | Ultrasoft |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Description
Arc Flash Jacket and Pant Kit, Navy, Size XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Security Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (122748)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (365DLX6KGXL)
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, X-Large, Pair (GUG-05-XL)
- RUBBERMAID COMMERCIAL Absorbent Pad Tablet, Universal , Yellow (FG425400YEL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing