Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, XL
Mfr # AG12-JP-XL-8.5
Zoro # G309754243
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Garment Material Trade Name Ultrasoft
- Maximum Waist Size 50
- Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-JP-XL-8.5
- Zoro # G309754243
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Maximum Waist Size | 50 |
Minimum Waist Size | 42 in |
Glove Size | 8.5 |
Minimum Chest Size | 48 |
Tag Size | XL |
Maximum Chest Size | 44 |
Description
Arc Flash Jacket and Pant Kit, Navy, Size XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Kit, Vinyl, 5 ft Long x 3 ft Wide, 1 in Thick (A1BZ2)
- ZORO SELECT Lockout Padlock, KA, Brown, 2"H, PK6 (48JT17)
- RADIANS DeWALT® DPG15DW Earmuff With Digital AM/FM, NRR 25dB, Black/Yellow (DPG15)
- ERGODYNE Ergodyne® Squids® 3155 Series Clamp Hard Hat Lanyard - Lime, Standard, Lime (19155)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- Chicago Protective Apparel Workwear and Protective Clothing