Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, S
Mfr # AG32-JP-S-8
Zoro # G609754196
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- ATPV Rating 32 cal/sq cm
- Includes Glove Protectors No
- Standards ASTM 1506, PPE"3" ATPV 32cal/cm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-S-8
- Zoro # G609754196
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Minimum Chest Size | 36 |
Maximum Chest Size | 32 |
Minimum Waist Size | 30 in |
Tag Size | S |
Glove Size | 8 |
Maximum Waist Size | 38 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
ATPV Rating | 32 cal/sq cm |
Includes Glove Protectors | No |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Garment Material Trade Name | Ultrasoft |
Includes Safety Glasses | Yes |
Arc Flash PPE Category | 3 |
Visor Visibility Type | True Color |
Includes Carrying Bag | Yes |
Includes Gloves | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Includes Face Shield | Yes |
Includes Hood | Yes |
Clothing Included | Jacket, Pants |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Description
Arc Flash Jacket and Pant Kit, Navy, Size S, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE HOTTIES Adhesive Toe Warmers, Up to 5 Hours, Footwear/Socks, Pack of 40 Pairs (07224)
- RUBBER-CAL "Kitchen Mat" Anti-Slip Grease-Proof Chef Mats - 3/8 in x 3 ft x 5 ft - Red Rubber Mat (03-181)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, M, 1 PR (NF11HD/8M)
- SATA Folding Earmuffs (STFH0421)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits