Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, S
Mfr # AG32-JP-S-11
Zoro # G309754151
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Hood/Face Shield Maximum Arc Flash Protection 32 cal/sq cm
- Clothing Included Jacket, Pants
- Standards ASTM 1506, PPE"3" ATPV 32cal/cm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-S-11
- Zoro # G309754151
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Tag Size | S |
Maximum Waist Size | 38 |
Minimum Chest Size | 36 |
Minimum Waist Size | 30 in |
Glove Size | 11 |
Maximum Chest Size | 32 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Clothing Included | Jacket, Pants |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Visor Visibility Type | True Color |
Includes Hood | Yes |
Garment Material Trade Name | Ultrasoft |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Arc Flash PPE Category | 3 |
Includes Face Shield | Yes |
ATPV Rating | 32 cal/sq cm |
Includes Safety Glasses | Yes |
Includes Gloves | Yes |
Includes Carrying Bag | Yes |
Includes Glove Protectors | No |
Description
Arc Flash Jacket and Pant Kit, Navy, Size S, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT1)
- PRESCO Whiskers, PK1000 (W6*B-200)
- ONYX Paddle Vest, Universal, Red (121900-100-004-17)
- TECHNICHE Body Warmer, 3 x 5In. (5540)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-XL)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing