Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, S
Mfr # AG20-JP-S-NG
Zoro # G009753874
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Tag Size S
- Includes Carrying Bag Yes
- Includes Gloves No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-S-NG
- Zoro # G009753874
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Tag Size | S |
Minimum Chest Size | 36 |
Maximum Chest Size | 32 |
Maximum Waist Size | 38 |
Minimum Waist Size | 30 in |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Carrying Bag | Yes |
Includes Gloves | No |
ATPV Rating | 20 cal/sq cm |
Includes Safety Glasses | Yes |
Includes Face Shield | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Visor Visibility Type | True Color |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Garment Material Trade Name | Ultrasoft |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Clothing Included | Jacket, Pants |
Includes Hood | Yes |
Includes Glove Protectors | No |
Arc Flash PPE Category | 3 |
Description
Arc Flash Jacket and Pant Kit, Navy, Size S, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, L, Black, Polyester (488C31)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- SKECHERS Work Shoes, 5, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 5)
- MAGID MGARD ADS 22 Cut Resistant Sleeves Cut Level A6 (ADS-22BSTPR)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGXL-PP)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing