Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, S
Mfr # AG20-JP-S-11
Zoro # G609753885
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Standards ASTM 1506, PPE2" ATPV 20cal/cm2
- Clothing Included Jacket, Pants
- ATPV Rating 20 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-S-11
- Zoro # G609753885
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Minimum Waist Size | 30 in |
Maximum Chest Size | 32 |
Glove Size | 11 |
Maximum Waist Size | 38 |
Tag Size | S |
Minimum Chest Size | 36 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Clothing Included | Jacket, Pants |
ATPV Rating | 20 cal/sq cm |
Includes Hood | Yes |
Includes Face Shield | Yes |
Includes Carrying Bag | Yes |
Includes Glove Protectors | No |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Garment Material Trade Name | Ultrasoft |
Includes Gloves | Yes |
Includes Safety Glasses | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Arc Flash PPE Category | 3 |
Visor Visibility Type | True Color |
Description
Arc Flash Jacket and Pant Kit, Navy, Size S, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Shower Curtain (9037)
- MEGACOMFORT Diabetic Insole, 10-1/4" L, PR (DIAB-W567)
- KASCO Kasco K80S T9 12V Pesticide Helmet (0313063)
- URO PARTS Glove Box Latch, 51161849472 (51161849472)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing