Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, S
Mfr # AG20-JP-S-10.5
Zoro # G809753920
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Maximum Chest Size 32
- Includes Safety Glasses Yes
- Arc Flash PPE Category 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-S-10.5
- Zoro # G809753920
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Maximum Chest Size | 32 |
Minimum Chest Size | 36 |
Minimum Waist Size | 30 in |
Glove Size | 10.5 |
Tag Size | S |
Maximum Waist Size | 38 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Safety Glasses | Yes |
Arc Flash PPE Category | 3 |
Includes Carrying Bag | Yes |
Includes Hood | Yes |
Garment Material Trade Name | Ultrasoft |
Includes Gloves | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
ATPV Rating | 20 cal/sq cm |
Clothing Included | Jacket, Pants |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Glove Protectors | No |
Visor Visibility Type | True Color |
Includes Face Shield | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size S, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M $YELLOW 3/4" TAPE (3M06652)
- C.H. HANSON Blank Tag, 1inH x 2inW, PK100 (41273)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, One Side (SEWLSRWE)
- AMERICAN LABELMARK CO LabelMaster® NIOSH0003 NIOSH Pocket Guide to Chemical Hazards, Spiral Bound (NIOSH0003)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- OBERON GES8+ 8sec Gas Extraction Kit - Sz 4XL (GES8A-4XL-OB)
- Chicago Protective Apparel Workwear and Protective Clothing