Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, S
Mfr # AG12-JP-S-NG
Zoro # G709754218
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Arc Flash PPE Category 3
- Includes Hood Yes
- Hood/Face Shield Maximum Arc Flash Protection 12 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-JP-S-NG
- Zoro # G709754218
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Tag Size | S |
Minimum Waist Size | 30 in |
Maximum Waist Size | 38 |
Minimum Chest Size | 36 |
Maximum Chest Size | 32 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Arc Flash PPE Category | 3 |
Includes Hood | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Includes Gloves | No |
Standards | ASTM 1506 |
Visor Visibility Type | True Color |
Garment Material Trade Name | Ultrasoft |
Glove Material | Leather, Rubber |
Includes Safety Glasses | Yes |
Includes | (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield |
Includes Carrying Bag | Yes |
ATPV Rating | 12 cal/sq cm |
Includes Face Shield | Yes |
Headwear Included | Face Shield, Hard Hat, Safety Glasses |
Clothing Included | Jacket, Pants |
Includes Glove Protectors | No |
Description
Arc Flash Jacket and Pant Kit, Navy, Size S, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Lab Coat, S, White, 36in, Buttons, 3 Pockets (LCMS01)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (470S2436GY)
- ENPAC Stinger EconoBerm, 10 L x 10 W x 1 ft. H (48-10101-AS)
- BRADY Thermal Transfer Printer Labels, Amber (THT-16-724-2.5)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-LG-NR)
- Chicago Protective Apparel Workwear and Protective Clothing