Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, S
Mfr # AG12-JP-S-12
Zoro # G609753892
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Minimum Chest Size 36
- ATPV Rating 12 cal/sq cm
- Includes Safety Glasses Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-JP-S-12
- Zoro # G609753892
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Minimum Chest Size | 36 |
Glove Size | 12 |
Tag Size | S |
Maximum Waist Size | 38 |
Minimum Waist Size | 30 in |
Maximum Chest Size | 32 |
Description
Arc Flash Jacket and Pant Kit, Navy, Size S, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Toxic Fumes, Landscape (OS-DS-P-710-L-1726)
- FAME FABRICS Butcher Coat, White, Snaps, K86, MD (83254)
- WERMA Tower Light Assembly, 24VAC/DC, 160mA, 37mm (69925075)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 8, 1 PR (B131/8)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits