Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, S
Mfr # AG12-JP-S-10
Zoro # G209753957
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Standards ASTM 1506
- Headwear Included Face Shield, Hard Hat, Safety Glasses
- Includes Hood Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-JP-S-10
- Zoro # G209753957
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Tag Size | S |
Maximum Chest Size | 32 |
Glove Size | 10 |
Maximum Waist Size | 38 |
Minimum Waist Size | 30 in |
Minimum Chest Size | 36 |
Description
Arc Flash Jacket and Pant Kit, Navy, Size S, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE 3-Layer Winter Liner, Shoulder, Black (6867)
- 3M PAPR Assembly, Belt-Mounted, HE Filter (TR-306N+)
- ANSELL TouchNTuff, 9 1/2 in Chemical Resistant Gloves, Nitrile, Powder-Free, Large (9), 5 mil, 100 Pack (92-600)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size Large (36 Pairs) (ZZZ-DIE-DLX-1899x36)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG3X-WB)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing