Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, M
Mfr # AG32-JP-M-9.5
Zoro # G609753854
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Includes Gloves Yes
- Headwear Included Hard Hat, Safety Glasses, Standard Hood
- Clothing Included Jacket, Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-M-9.5
- Zoro # G609753854
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Glove Size | 9.5 |
Minimum Chest Size | 40 |
Minimum Waist Size | 34 in |
Maximum Chest Size | 36 |
Tag Size | M |
Maximum Waist Size | 42 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Gloves | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Clothing Included | Jacket, Pants |
Includes Hood | Yes |
ATPV Rating | 32 cal/sq cm |
Visor Visibility Type | True Color |
Arc Flash PPE Category | 3 |
Includes Glove Protectors | No |
Includes Face Shield | Yes |
Includes Safety Glasses | Yes |
Includes Carrying Bag | Yes |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Garment Material Trade Name | Ultrasoft |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Description
Arc Flash Jacket and Pant Kit, Navy, Size M, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- DUE NORTH Heel Traction Aid, PR (V3550470-O/S)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size M (SV4WOMM)
- 3M E-A-R Skull Screws, Reusable Corded Earplugs, Cone Shape, Silver, 32 dB NRR, Med, 120 Pairs/Box (92952)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- Chicago Protective Apparel Workwear and Protective Clothing