Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, M
Mfr # AG32-JP-M-12
Zoro # G209754039
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Hood/Face Shield Maximum Arc Flash Protection 32 cal/sq cm
- Garment Material Trade Name Ultrasoft
- Arc Flash PPE Category 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-M-12
- Zoro # G209754039
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Tag Size | M |
Glove Size | 12 |
Maximum Waist Size | 42 |
Minimum Chest Size | 40 |
Maximum Chest Size | 36 |
Minimum Waist Size | 34 in |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Garment Material Trade Name | Ultrasoft |
Arc Flash PPE Category | 3 |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Visor Visibility Type | True Color |
Includes Gloves | Yes |
Includes Safety Glasses | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Face Shield | Yes |
Includes Hood | Yes |
Includes Carrying Bag | Yes |
Clothing Included | Jacket, Pants |
ATPV Rating | 32 cal/sq cm |
Includes Glove Protectors | No |
Description
Arc Flash Jacket and Pant Kit, Navy, Size M, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104347)
- JAFLINE Fire Hose, 100 ft. L, Blue, 1-1/2" dia. (G51H15LNB100N)
- BRADY 6.5 Gallon Bucket with Neutralizer Spill Control Kit - Chemical Application, Base Neutralizing (SKA-BKTBASE)
- STABILICERS Stabilicer Lite Traction Gear, L, PR (WALK-100-03)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- NATIONAL SAFETY APPAREL ArcGuard® KIT2CV08B2X09 8 cal/cm2 Arc Flash Kit w/ FR Coverall w/ Balaclava, 2XL, Glove Size 09 (KIT2CV08B2X09)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing