Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, M
Mfr # AG32-JP-M-10.5
Zoro # G209753926
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Glove Size 10.5
- Maximum Waist Size 42
- Includes Gloves Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-M-10.5
- Zoro # G209753926
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Glove Size | 10.5 |
Maximum Waist Size | 42 |
Tag Size | M |
Maximum Chest Size | 36 |
Minimum Waist Size | 34 in |
Minimum Chest Size | 40 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Gloves | Yes |
Garment Material Trade Name | Ultrasoft |
Includes Glove Protectors | No |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Clothing Included | Jacket, Pants |
Visor Visibility Type | True Color |
Arc Flash PPE Category | 3 |
Includes Hood | Yes |
Includes Face Shield | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Includes Safety Glasses | Yes |
ATPV Rating | 32 cal/sq cm |
Includes Carrying Bag | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size M, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (11-900-VEND)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (5PE89)
- CONDOR Raincoat w/Detach Hood, Hi-Vis Yellow/Green, L (4GE74)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Navy, 100% Cotton, XL (101621-410 XL REG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGM-LF-PP)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing