Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, M
Mfr # AG32-JP-M-10
Zoro # G709753853
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Arc Flash PPE Category 3
- Includes Carrying Bag Yes
- Standards ASTM 1506, PPE"3" ATPV 32cal/cm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-M-10
- Zoro # G709753853
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Tag Size | M |
Minimum Chest Size | 40 |
Glove Size | 10 |
Maximum Waist Size | 42 |
Maximum Chest Size | 36 |
Minimum Waist Size | 34 in |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Arc Flash PPE Category | 3 |
Includes Carrying Bag | Yes |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Includes Glove Protectors | No |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Includes Safety Glasses | Yes |
Includes Hood | Yes |
Visor Visibility Type | True Color |
Includes Gloves | Yes |
Clothing Included | Jacket, Pants |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Face Shield | Yes |
Garment Material Trade Name | Ultrasoft |
ATPV Rating | 32 cal/sq cm |
Description
Arc Flash Jacket and Pant Kit, Navy, Size M, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 60 PK (18-10004)
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 4XL)
- MONTOUR LINE Yellow Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-YW-100-BX)
- 5.11 Short Sleeve Utility Polo, L, Academy Blue (41180)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- Chicago Protective Apparel Workwear and Protective Clothing