Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, M
Mfr # AG20-JP-M-NG
Zoro # G809753913
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Includes Hood Yes
- Includes Safety Glasses Yes
- Standards ASTM 1506, PPE2" ATPV 20cal/cm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-M-NG
- Zoro # G809753913
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Tag Size | M |
Minimum Waist Size | 34 in |
Maximum Waist Size | 42 |
Minimum Chest Size | 40 |
Maximum Chest Size | 36 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Hood | Yes |
Includes Safety Glasses | Yes |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Gloves | No |
Includes Glove Protectors | No |
Clothing Included | Jacket, Pants |
Arc Flash PPE Category | 3 |
Visor Visibility Type | True Color |
ATPV Rating | 20 cal/sq cm |
Includes Carrying Bag | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Face Shield | Yes |
Garment Material Trade Name | Ultrasoft |
Description
Arc Flash Jacket and Pant Kit, Navy, Size M, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Sign No Parking for Delivery Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23666 (A-1218-23666)
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 473T61 (473T61)
- CM GLOBAL Custom Backlit Sign, Plastic, 2-13/64" W (AC-01-RC)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD20B/8M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGS-PP)
- Chicago Protective Apparel Workwear and Protective Clothing