Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, M
Mfr # AG20-JP-M-8
Zoro # G709753945
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Hood/Face Shield Maximum Arc Flash Protection 20 cal/sq cm
- Includes Carrying Bag Yes
- Standards ASTM 1506, PPE2" ATPV 20cal/cm2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-M-8
- Zoro # G709753945
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Glove Size | 8 |
Tag Size | M |
Maximum Waist Size | 42 |
Minimum Chest Size | 40 |
Maximum Chest Size | 36 |
Minimum Waist Size | 34 in |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Carrying Bag | Yes |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Visor Visibility Type | True Color |
ATPV Rating | 20 cal/sq cm |
Includes Hood | Yes |
Arc Flash PPE Category | 3 |
Clothing Included | Jacket, Pants |
Includes Safety Glasses | Yes |
Includes Gloves | Yes |
Garment Material Trade Name | Ultrasoft |
Includes Glove Protectors | No |
Includes Face Shield | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Description
Arc Flash Jacket and Pant Kit, Navy, Size M, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM BUCKET OF CHAIN COLOR YELLOWLENGTH PRC210YL (PRC210YL)
- AZUSA SAFETY Bluwolf Cut Resistant 13 ga. ANSI A5 Gray Gloves, Black Sandy Foam Nitirle Palm Coating, M (BW5000)
- TINGLEY Icon LTE„¢ Jacket, Size Men's Large, Attached Hood, Black (J27113.LG)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-8)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set M (FRTC4B-M)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing