Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, M
Mfr # AG20-JP-M-12
Zoro # G809753876
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Standards ASTM 1506, PPE2" ATPV 20cal/cm2
- Hood/Face Shield Maximum Arc Flash Protection 20 cal/sq cm
- Includes Glove Protectors No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-M-12
- Zoro # G809753876
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Maximum Waist Size | 42 |
Tag Size | M |
Minimum Chest Size | 40 |
Maximum Chest Size | 36 |
Glove Size | 12 |
Minimum Waist Size | 34 in |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Glove Protectors | No |
Includes Gloves | Yes |
Includes Face Shield | Yes |
Includes Safety Glasses | Yes |
ATPV Rating | 20 cal/sq cm |
Arc Flash PPE Category | 3 |
Garment Material Trade Name | Ultrasoft |
Includes Carrying Bag | Yes |
Clothing Included | Jacket, Pants |
Includes Hood | Yes |
Visor Visibility Type | True Color |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Description
Arc Flash Jacket and Pant Kit, Navy, Size M, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN-AF)
- SP SCIENCEWARE Tissues, Lens Care, 180 (F24841-0000)
- OCCUNOMIX Two Tone Jacket, Unisex, L, Yellow (LUX-350-JB2-YL)
- ROCKY Kids' Hunting Waterproof 800G Insulated Boot, 6ME (FQ0003710)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set M (FRTC4B-M)
- Chicago Protective Apparel Workwear and Protective Clothing