Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, M
Mfr # AG20-JP-M-11
Zoro # G309753918
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Tag Size M
- ATPV Rating 20 cal/sq cm
- Minimum Chest Size 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-M-11
- Zoro # G309753918
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Tag Size | M |
Minimum Chest Size | 40 |
Maximum Chest Size | 36 |
Minimum Waist Size | 34 in |
Maximum Waist Size | 42 |
Glove Size | 11 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
ATPV Rating | 20 cal/sq cm |
Includes Safety Glasses | Yes |
Includes Glove Protectors | No |
Arc Flash PPE Category | 3 |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Gloves | Yes |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Clothing Included | Jacket, Pants |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Visor Visibility Type | True Color |
Includes Hood | Yes |
Garment Material Trade Name | Ultrasoft |
Includes Carrying Bag | Yes |
Includes Face Shield | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size M, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Deerskin, L, PR (3500L)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (560)
- ZORO SELECT Tacky Mat, Blue, 36 x 60 In, PK4 (5KDC9)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13911)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- Chicago Protective Apparel Workwear and Protective Clothing