Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, L
Mfr # AG32-JP-L-9.5
Zoro # G409753924
product price: $1,346.99
/ea
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Includes Gloves Yes
- Includes Glove Protectors No
- Clothing Included Jacket, Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-L-9.5
- Zoro # G409753924
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Maximum Waist Size | 46 |
Tag Size | L |
Glove Size | 9.5 |
Minimum Waist Size | 38 in |
Minimum Chest Size | 44 |
Maximum Chest Size | 40 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Gloves | Yes |
Includes Glove Protectors | No |
Clothing Included | Jacket, Pants |
Includes Hood | Yes |
Garment Material Trade Name | Ultrasoft |
Includes Face Shield | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Carrying Bag | Yes |
Arc Flash PPE Category | 3 |
ATPV Rating | 32 cal/sq cm |
Visor Visibility Type | True Color |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Includes Safety Glasses | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size L, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Not For I.V. Infusion 7/8" x 2-1/4" Flr Pink w/Black (N-2556)
- 3M SPEEDGLAS Extended Coverage for Crown, Gray (06-0500-51)
- CONDOR Self Retracting Lifeline, 9 ft., Black (G83709SB7)
- 3M Anti-Slip Tape, Black, 12 in x 60 ft. (610)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- NATIONAL SAFETY APPAREL ArcGuard® KIT4SC402X09 40 cal Compliance Arc Flash Kit W/Short Coat & Bib Overall, 2XL, Sz 09 (KIT4SC402X09)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits