Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, L
Mfr # AG32-JP-L-10.5
Zoro # G609753939
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Minimum Waist Size 38 in
- Includes Hood Yes
- Includes Face Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-L-10.5
- Zoro # G609753939
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Minimum Waist Size | 38 in |
Minimum Chest Size | 44 |
Tag Size | L |
Glove Size | 10.5 |
Maximum Chest Size | 40 |
Maximum Waist Size | 46 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Hood | Yes |
Includes Face Shield | Yes |
Garment Material Trade Name | Ultrasoft |
Includes Glove Protectors | No |
Includes Gloves | Yes |
Visor Visibility Type | True Color |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Safety Glasses | Yes |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Clothing Included | Jacket, Pants |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
ATPV Rating | 32 cal/sq cm |
Includes Carrying Bag | Yes |
Arc Flash PPE Category | 3 |
Description
Arc Flash Jacket and Pant Kit, Navy, Size L, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Fives Squared TonalUSA MattBLK w/Gry (OO9238-3354)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class N/A (LUX-XLSPB-YXL)
- GASCO Calibration Gas, Ammonia/Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure (58ES-13-50)
- SUPERSCAN SUPERSCAN® Vinyl Envelope, 3" x 5", Clear, 50/Case (LH140)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- Chicago Protective Apparel Workwear and Protective Clothing