Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, L
Mfr # AG20-JP-L-NG
Zoro # G209754046
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Headwear Included Hard Hat, Safety Glasses, Standard Hood
- Maximum Chest Size 40
- Arc Flash PPE Category 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-L-NG
- Zoro # G209754046
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Maximum Chest Size | 40 |
Maximum Waist Size | 46 |
Minimum Waist Size | 38 in |
Minimum Chest Size | 44 |
Tag Size | L |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Arc Flash PPE Category | 3 |
Includes Hood | Yes |
Includes Carrying Bag | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Gloves | No |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Clothing Included | Jacket, Pants |
ATPV Rating | 20 cal/sq cm |
Garment Material Trade Name | Ultrasoft |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Includes Safety Glasses | Yes |
Includes Glove Protectors | No |
Description
Arc Flash Jacket and Pant Kit, Navy, Size L, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL Tag, Inspection Record, 2 7/8 in W x 5 3/4 in H, Paper, Black/White, Indoor Only, Pack of 25 (116)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 3XL (2013RX3)
- LYLE Non-Potable Water Notice, Aluminm, 14"x10", Header Background Color: Blue, LCU5-0068-NA_14X10 (LCU5-0068-NA_14X10)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 3PK (840568)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits