Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, L
Mfr # AG20-JP-L-8.5
Zoro # G309753963
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Includes Face Shield Yes
- Includes Glove Protectors No
- Minimum Waist Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-L-8.5
- Zoro # G309753963
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Minimum Waist Size | 38 in |
Glove Size | 8.5 |
Minimum Chest Size | 44 |
Maximum Chest Size | 40 |
Tag Size | L |
Maximum Waist Size | 46 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Face Shield | Yes |
Includes Glove Protectors | No |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
ATPV Rating | 20 cal/sq cm |
Includes Hood | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Visor Visibility Type | True Color |
Garment Material Trade Name | Ultrasoft |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Safety Glasses | Yes |
Arc Flash PPE Category | 3 |
Clothing Included | Jacket, Pants |
Includes Gloves | Yes |
Includes Carrying Bag | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size L, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cotton Inspectors Gloves, White, Large, 12PK (8614C)
- VIKING Viking Safety Poly/Cotton LS T-Org (6015O-XXXXL)
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, XL, 1 PR (9011-XL (10))
- STRANCO Die-Cut Refl. Letter Label, S, 4In H, PK5 (DWR-4-S-5)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, XL (AG-12-CV-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG2X-LF-PP)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing