Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, L
Mfr # AG20-JP-L-8
Zoro # G309754014
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Includes Gloves Yes
- Garment Material Trade Name Ultrasoft
- Includes Face Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-L-8
- Zoro # G309754014
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Glove Size | 8 |
Maximum Waist Size | 46 |
Tag Size | L |
Minimum Chest Size | 44 |
Minimum Waist Size | 38 in |
Maximum Chest Size | 40 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Gloves | Yes |
Garment Material Trade Name | Ultrasoft |
Includes Face Shield | Yes |
Includes Carrying Bag | Yes |
Includes Hood | Yes |
ATPV Rating | 20 cal/sq cm |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Visor Visibility Type | True Color |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Glove Protectors | No |
Includes Safety Glasses | Yes |
Clothing Included | Jacket, Pants |
Arc Flash PPE Category | 3 |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Description
Arc Flash Jacket and Pant Kit, Navy, Size L, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Tape, 1/2" x 36 yd. (70006767928)
- MOLDEX Ear Plug Dispenser Tray (0601)
- 2W INTERNATIONAL Heavy Duty Freezer Bib Overalls, 2X-Large, Blue (FB-85 2XL)
- PROGUARD Respirator, f/Dust/Mist, Double-shell, 20/BX, White, PK20 (PGD7312B)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing