Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, L
Mfr # AG20-JP-L-10.5
Zoro # G209754060
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Clothing Included Jacket, Pants
- Glove Size 10.5
- ATPV Rating 20 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-L-10.5
- Zoro # G209754060
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Glove Size | 10.5 |
Maximum Chest Size | 40 |
Maximum Waist Size | 46 |
Minimum Waist Size | 38 in |
Tag Size | L |
Minimum Chest Size | 44 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Clothing Included | Jacket, Pants |
ATPV Rating | 20 cal/sq cm |
Garment Material Trade Name | Ultrasoft |
Includes Safety Glasses | Yes |
Includes Face Shield | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Carrying Bag | Yes |
Visor Visibility Type | True Color |
Arc Flash PPE Category | 3 |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Hood | Yes |
Includes Glove Protectors | No |
Includes Gloves | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size L, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 10 in H, Plastic, ANSI-710WS Warning Lead Work Bilingual, ANSI-710WS Warning Lead Work Bilingual (ANSI-710WS Warning Lead Work Bilingual)
- CONDOR Nitrile Coated Gloves, Full Coverage, Blue/Beige, L, PR (4NMU1)
- 3M Safety Goggles, Clear Anti-Fog Lens, 334 Series, 10PK (40661-00000-10)
- SHOWA Chemical Resistant Glove, 22 mil, Sz 11, PR (747-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing