Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, L
Mfr # AG12-JP-L-NG
Zoro # G309753925
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Maximum Chest Size 40
- Garment Material Trade Name Ultrasoft
- Includes Face Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-JP-L-NG
- Zoro # G309753925
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Maximum Chest Size | 40 |
Maximum Waist Size | 46 |
Minimum Waist Size | 38 in |
Minimum Chest Size | 44 |
Tag Size | L |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Garment Material Trade Name | Ultrasoft |
Includes Face Shield | Yes |
Includes Gloves | No |
Headwear Included | Face Shield, Hard Hat, Safety Glasses |
Hood/Face Shield Maximum Arc Flash Protection | 12 cal/sq cm |
Includes Glove Protectors | No |
Includes | (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield |
Arc Flash PPE Category | 3 |
Glove Material | Leather, Rubber |
Standards | ASTM 1506 |
Clothing Included | Jacket, Pants |
Includes Safety Glasses | Yes |
Includes Carrying Bag | Yes |
ATPV Rating | 12 cal/sq cm |
Includes Hood | Yes |
Visor Visibility Type | True Color |
Description
Arc Flash Jacket and Pant Kit, Navy, Size L, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1000 Ft. Yellow Barricade Tape, Caution (71-1001)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0046YB)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 100)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN RED (03-500-36)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGS-PP)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing