Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, L
Mfr # AG12-JP-L-8
Zoro # G309754076
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Minimum Waist Size 38 in
- Glove Size 8
- Includes Safety Glasses Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG12-JP-L-8
- Zoro # G309754076
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Minimum Waist Size | 38 in |
Glove Size | 8 |
Maximum Chest Size | 40 |
Tag Size | L |
Minimum Chest Size | 44 |
Maximum Waist Size | 46 |
Description
Arc Flash Jacket and Pant Kit, Navy, Size L, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ANSI Sign, Hearing Protection Required, 5in X 3.5in Decal, 10PK, 3.5" H, 5" W, Landscape, PK10 (OS-CS-D-35-L-19769-10PK)
- ERB SAFETY IProtect® Reader Safety Glasses, ERB Safety, 17989 - Clear Bifocal +2.0 Lens (17989)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (546WXXL-10)
- ZEPPELINPRODUCTS ZeppelinProducts FSU-BOLP-BRW-40 FSU Concho Brown Leather Belt; 40 Waist (FSU-BOLP-BRW-40)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, XL (KIT4SC40NGXL)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing