Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 5XL
Mfr # AG32-JP-5XL-9.5
Zoro # G509754036
Free Shipping & Returns
$1,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Includes Face Shield Yes
- Includes Safety Glasses Yes
- Includes Hood Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-5XL-9.5
- Zoro # G509754036
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Maximum Chest Size | 60 |
Maximum Waist Size | 66 |
Tag Size | 5XL |
Minimum Chest Size | 64 |
Glove Size | 9.5 |
Minimum Waist Size | 58 in |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Face Shield | Yes |
Includes Safety Glasses | Yes |
Includes Hood | Yes |
Includes Gloves | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Clothing Included | Jacket, Pants |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Garment Material Trade Name | Ultrasoft |
Includes Carrying Bag | Yes |
Arc Flash PPE Category | 3 |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Includes Glove Protectors | No |
ATPV Rating | 32 cal/sq cm |
Visor Visibility Type | True Color |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 5XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, White (M6-20-489)
- TINGLEY High-visibility Yellow Icon LTE Jacket size XL (J27122)
- GASTEC Tube, Tetrahydrofuran, 20-800, PK10 (159)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, L, 12PK (N9699L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits