Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 5XL
Mfr # AG32-JP-5XL-8
Zoro # G509753954
Free Shipping & Returns
$1,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Glove Size 8
- Standards ASTM 1506, PPE"3" ATPV 32cal/cm2
- Includes Glove Protectors No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-5XL-8
- Zoro # G509753954
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Glove Size | 8 |
Maximum Chest Size | 60 |
Minimum Waist Size | 58 in |
Maximum Waist Size | 66 |
Tag Size | 5XL |
Minimum Chest Size | 64 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Includes Glove Protectors | No |
Arc Flash PPE Category | 3 |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Includes Gloves | Yes |
ATPV Rating | 32 cal/sq cm |
Includes Safety Glasses | Yes |
Includes Face Shield | Yes |
Garment Material Trade Name | Ultrasoft |
Visor Visibility Type | True Color |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Carrying Bag | Yes |
Includes Hood | Yes |
Clothing Included | Jacket, Pants |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 5XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Rain Parka, Large, Orange, Class 3 (733C-3 L)
- BRADLEY 1" Chrome Plated Brass Ball Valve (S27-278)
- BRADY Raised Panel Label, White, Labels/Roll: 500 (THTEP-171-593-.5)
- ENPAC Duck Pond Mini-Berm, 22.5 gal Spill Capacity, Industial Fabric (5633-YE)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 5XL (AG-12-CV-5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 5XL (AG-12 -5XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing