Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 5XL
Mfr # AG32-JP-5XL-12
Zoro # G609754004
Free Shipping & Returns
$1,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Standards ASTM 1506, PPE"3" ATPV 32cal/cm2
- Includes Hood Yes
- Minimum Waist Size 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-5XL-12
- Zoro # G609754004
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Minimum Waist Size | 58 in |
Glove Size | 12 |
Maximum Chest Size | 60 |
Maximum Waist Size | 66 |
Tag Size | 5XL |
Minimum Chest Size | 64 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
Includes Hood | Yes |
Includes Safety Glasses | Yes |
Includes Gloves | Yes |
Includes Face Shield | Yes |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Arc Flash PPE Category | 3 |
Includes Carrying Bag | Yes |
Garment Material Trade Name | Ultrasoft |
ATPV Rating | 32 cal/sq cm |
Includes Glove Protectors | No |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Clothing Included | Jacket, Pants |
Visor Visibility Type | True Color |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 5XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISASTER MANAGEMENT SYSTEMS Tabletop MCI, Multi-Casualty Incident (DMS 05844)
- ARIAT Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- PROPPER Tactical Shirt, LAPD Navy, Size XL Long (F531250450XL3)
- ALTA Knee Pads, Soft Style, PR (50410.00)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, XL (AG-40-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-XL-NR)
- Chicago Protective Apparel Workwear and Protective Clothing