Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 5XL
Mfr # AG32-JP-5XL-10.5
Zoro # G709754102
product price: $1,628.99
/ea
Free Shipping & Returns
$1,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Garment Material Trade Name Ultrasoft
- Standards ASTM 1506, PPE"3" ATPV 32cal/cm2
- Maximum Waist Size 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG32-JP-5XL-10.5
- Zoro # G709754102
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Maximum Waist Size | 66 |
Minimum Chest Size | 64 |
Minimum Waist Size | 58 in |
Maximum Chest Size | 60 |
Tag Size | 5XL |
Glove Size | 10.5 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Garment Material Trade Name | Ultrasoft |
Standards | ASTM 1506, PPE"3" ATPV 32cal/cm2 |
ATPV Rating | 32 cal/sq cm |
Clothing Included | Jacket, Pants |
Includes Gloves | Yes |
Visor Visibility Type | True Color |
Hood/Face Shield Maximum Arc Flash Protection | 32 cal/sq cm |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Safety Glasses | Yes |
Arc Flash PPE Category | 3 |
Includes Carrying Bag | Yes |
Includes Hood | Yes |
Includes Glove Protectors | No |
Includes Face Shield | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 5XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Eye Wash Station, 32 oz. (24-202)
- PIG DrainBlocker Drain Cover, 12 In (PLR412)
- WHIZARD Cut Resistant Sleeve, 18 In. L, Kevlar(R) (SK-18-KSC)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap (RCS51)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 5XL (AG12-CV-5XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 3XL (AG-12-CV-3XL)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGXL-PP)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits