Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 5XL
Mfr # AG20-JP-5XL-9.5
Zoro # G809753951
product price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Includes Hood Yes
- Arc Flash PPE Category 3
- Includes Carrying Bag Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-5XL-9.5
- Zoro # G809753951
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Maximum Waist Size | 66 |
Maximum Chest Size | 60 |
Tag Size | 5XL |
Glove Size | 9.5 |
Minimum Waist Size | 58 in |
Minimum Chest Size | 64 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Hood | Yes |
Arc Flash PPE Category | 3 |
Includes Carrying Bag | Yes |
Garment Material Trade Name | Ultrasoft |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
ATPV Rating | 20 cal/sq cm |
Includes Glove Protectors | No |
Includes Gloves | Yes |
Includes Safety Glasses | Yes |
Clothing Included | Jacket, Pants |
Visor Visibility Type | True Color |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Face Shield | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 5XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label Color Pack, ENG, PK182, TC1-COLOR-PACK (TC1-COLOR-PACK)
- DUPONT Coveralls, 25 PK, White, ProShield(R) 60, Zipper (NG120SWH5X002500)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1500-RA_14X10 (U5-1500-RA_14X10)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-43-XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 3XL (FRTC4A-3XL)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing