Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 5XL
Mfr # AG20-JP-5XL-9
Zoro # G009754017
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Includes Gloves Yes
- Maximum Chest Size 60
- Includes Face Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-5XL-9
- Zoro # G009754017
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Maximum Chest Size | 60 |
Maximum Waist Size | 66 |
Tag Size | 5XL |
Minimum Waist Size | 58 in |
Glove Size | 9 |
Minimum Chest Size | 64 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Gloves | Yes |
Includes Face Shield | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Includes Hood | Yes |
Includes Glove Protectors | No |
Includes Carrying Bag | Yes |
Arc Flash PPE Category | 3 |
ATPV Rating | 20 cal/sq cm |
Garment Material Trade Name | Ultrasoft |
Visor Visibility Type | True Color |
Clothing Included | Jacket, Pants |
Includes Safety Glasses | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 5XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 8, 1 Pair (18821-080)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM29)
- PLASTICADE Traffic Drum, 4-6", EG (456-HD-T-08)
- PYRAMEX Safety Glasses, I/O Mirror Anti-Scratch (S2580S)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, S (AG12-CV-S-NG)
- NATIONAL SAFETY APPAREL ArcGuard® KIT4SC40XL10 40 cal Compliance Arc Flash Kit w/ Short Coat & Bib Overall, XL, Sz 10 (KIT4SC40XL10)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing