Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 5XL
Mfr # AG20-JP-5XL-8.5
Zoro # G309753987
product price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Includes Gloves Yes
- Minimum Waist Size 58 in
- Includes Hood Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-5XL-8.5
- Zoro # G309753987
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Minimum Waist Size | 58 in |
Maximum Waist Size | 66 |
Maximum Chest Size | 60 |
Glove Size | 8.5 |
Minimum Chest Size | 64 |
Tag Size | 5XL |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Gloves | Yes |
Includes Hood | Yes |
Garment Material Trade Name | Ultrasoft |
ATPV Rating | 20 cal/sq cm |
Includes Face Shield | Yes |
Visor Visibility Type | True Color |
Arc Flash PPE Category | 3 |
Includes Safety Glasses | Yes |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Glove Protectors | No |
Includes Carrying Bag | Yes |
Clothing Included | Jacket, Pants |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 5XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (21918-KSC-L)
- ULTRATECH Sprung Steel Containment Pool, 150 gal Spill Capacity, 10 oz Polyethylene (8150)
- BIG D Big D D'Vour Bodily Fluid Clean-Up Kit (169)
- AZUSA SAFETY Commander 15 Ga. Gray Nylon/Spandex Work Gloves, Black Micro-foam Nitrile Palm Coating, L (CM3000)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Pant Kit, Navy, 2XL (AG12-JP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 4XL (AG-12-CV-4XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, L (AG-12-CV-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- OBERON GES8+ 8sec Gas Extraction Kit - Sz 4XL (GES8A-4XL-OB)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits