Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Pant Kit, Navy, 5XL
Mfr # AG20-JP-5XL-8
Zoro # G309754021
product price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Includes Carrying Bag Yes
- Garment Material Trade Name Ultrasoft
- Minimum Chest Size 64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG20-JP-5XL-8
- Zoro # G309754021
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Minimum Chest Size | 64 |
Maximum Chest Size | 60 |
Minimum Waist Size | 58 in |
Tag Size | 5XL |
Maximum Waist Size | 66 |
Glove Size | 8 |
Details
Item | Arc Flash Jacket and Pant Kit |
Color | Navy |
Includes Carrying Bag | Yes |
Garment Material Trade Name | Ultrasoft |
Standards | ASTM 1506, PPE2" ATPV 20cal/cm2 |
Hood/Face Shield Maximum Arc Flash Protection | 20 cal/sq cm |
Includes Gloves | Yes |
Includes Glove Protectors | No |
Visor Visibility Type | True Color |
Arc Flash PPE Category | 3 |
Includes Safety Glasses | Yes |
ATPV Rating | 20 cal/sq cm |
Includes Hood | Yes |
Clothing Included | Jacket, Pants |
Headwear Included | Hard Hat, Safety Glasses, Standard Hood |
Includes Face Shield | Yes |
Description
Arc Flash Jacket and Pant Kit, Navy, Size 5XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, L (TR88001)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (NESSPPSI)
- EAGLE MFG 1 gal Yellow Galvanized steel Type I Safety Can Diesel (UI10FSY)
- ANSELL Microflex Chemical Resistant Gloves, Neoprene, Powder-Free, 5.1 mil, Green, XL (Size 10), 100 Pack (25-101)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, L (AG12-CV-L-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, 2XL (AG-12-CV-2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, XL (AG12-CV-XL-NG)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-XL)
- Chicago Protective Apparel Workwear and Protective Clothing